Shop All Air Vent Covers & Floor Registers
Zoro Select
Return Air Grille, 23.75 X 23.75, Enamel, Steel
Mfr # 4MJV1
Zoro # G2482733
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated, Return, Lay-In T-Bar
- Max. Duct Width (In.) 24
- Max. Duct Height (In.) 24
- Finish Enamel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MJV1
- Zoro # G2482733
- UPC # 190735516317
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 24 |
Max. Duct Height (In.) | 24 |
Overall Width (In.) | 23.75 |
Overall Height (In.) | 23.75 |
Depth (In.) | 4-3/4 |
Height (In.) | 23.62 |
Width (In.) | 23.62 |
Overall Height | 23 3/4 in |
For Nominal Duct Diameter | 8 in |
Maximum Opening Height | 8 in |
Overall Depth | 4 3/4 in |
Maximum Opening Width | 8 in |
Overall Width | 23 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Return Air Grille, Overall Depth 4 3/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 8 in, Maximum Opening Width 8 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/8 in, Face Design Perforated, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Mounting Style Lay-In, Blade Angle Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FB16X22A_4)
- S & K PRODUCTS Vent Pipe Caps (D-284)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x50ft. (2001-0175-1350)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4MJP8)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 13.75, White, Steel (4JRR1)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 11.75, White, Steel (4JRN9)
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, White, Steel (4MJD5)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJR9)
- ZORO SELECT Return Air Grille, 11.75 X 11.75, White, Steel (4MJP6)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1004-W-PC)
- Zoro Select Air Vent Covers & Floor Registers