Shop All Air Vent Covers & Floor Registers
Zoro Select
Return Air Grille, 15.75 X 21.75, White, Steel
Mfr # 4MJN8
Zoro # G3338483
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 20
- Max. Duct Height (In.) 14
- Finish White
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MJN8
- Zoro # G3338483
- UPC # 190735515945
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 20 |
Max. Duct Height (In.) | 14 |
Overall Width (In.) | 21.75 |
Overall Height (In.) | 15.75 |
Depth (In.) | 5/16 |
Manufacturers Warranty Length | 1 yr. |
Overall Depth | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 21 3/4 in |
Maximum Opening Width | 14 in |
Overall Width | 15 3/4 in |
Maximum Opening Height | 20 in |
Description
Return Air Grille, Overall Depth 3/8 in, Overall Height 21 3/4 in, Overall Width 15 3/4 in, Maximum Opening Height 20 in, Maximum Opening Width 14 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling or Wall, Mounting Style Surface Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Channel Circuit Board Adapter (TP-390)
- BEST COMFORT 12 In. 3-Speed White Oscillating Table Fan (TF30)
- HEIL QUAKER Blower Wheel, 11"x 10", CW, 1/2" Bore (1011420)
- ALL-FILTERS 20X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20244.C 3PK)
- ZORO SELECT Floor Register, Louvered, 1 1/2 in D, 5 1/2 in H, 11 1/2 in W, Brown, Steel (4JRR4)
- ZORO SELECT Return Air Grille, 9.75 X 31.75, White, Steel (4MJR9)
- ZORO SELECT Sidewall/Ceiling Register, 7.25 X 15.25, White, Steel (4JRP7)
- ZORO SELECT Floor Register Air Deflector, Clear (6TUC3)
- ZORO SELECT Sidewall/Ceiling Register, 13.75 X 13.75, White, Aluminum (4MJL1)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- MASTER FLOW 10 in. x 10 in. to 8 in. Ceiling Register Box (CRB10X10X8)
- Zoro Select Air Vent Covers & Floor Registers