Shop All Test Leads & Probes
Zoro Select
Retractable Tip Test Lead Kit, 39 in. L
Mfr # 4WPZ4
Zoro # G2293907
product price: $18.89
/pr
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Shrouded Banana Plug
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 3 ft. 3"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WPZ4
- Zoro # G2293907
- UPC # 190735522806
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 3 ft. 3" |
Length - Test Lead | 3 ft 3 in |
Manufacturers Warranty Length | 1 yr |
Description
Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 1/4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Test Probe Leads can Help Provide Safe and Accurate Test Results on Electrical Power Measurements, Manufacturers Warranty Length 1 yr, Wire Insulation PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- FLUKE Thermocouple Thermometer, 2 Input (FLUKE-54-2 B)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5330)
- TRIPLETT Magnetic Field Detector (ET30)
- ZORO SELECT Test Clip, 30VAC/60VDC, Red, PK10 (5TXD4)
- ZORO SELECT Modular Test Probes, Pincer, Plunger (4WRC2)
- ZORO SELECT Test Lead Kit (4WRE8)
- ZORO SELECT Binding Post, 33VAC/70VDC, Red (5TWZ3)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- ZORO SELECT Banana Plug, 1500VAC, Red (5TWY7)
- Zoro Select Test Leads & Probes