Shop All Washer Assortments
Zoro Select
Retaining Washers, 8-18x2 UNSLT, PK2000, Steel, Zinc Plated Finish
Mfr # 0832ABW
Zoro # G7569233
product price: $145.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 8-18 x 2 in
- Material Steel
- Finish Zinc Plated
- Rockwell Hardness C45
- Dimensional Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0832ABW
- Zoro # G7569233
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 8-18 x 2 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
Item | Retaining Washers,8-18x2 UNSLT,PK2000 |
Material | Steel |
Finish | Zinc Plated |
Rockwell Hardness | C45 |
Description
8-18X2 Unslotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07150.031.0150)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.140.0080)
- ZORO SELECT Jam Nut, 2"-12, Carbon Steel, Not Graded, Black Oxide, 1-1/64 in Ht (JNFI2200-001BX)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- G.L. HUYETT Lock & Flat Washer Assort 350pc (DISP-LWFW350)
- Zoro Select Washer Assortments