Shop All Washer Assortments
Zoro Select
Retaining Washers, 8-18x1/2 Slot, PK2000, Stainless Steel, Plain Finish
Mfr # 08085SW188
Zoro # G7587756
product price: $216.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 8-18 x 1/2 in
- Material Stainless Steel
- Finish Plain
- Washer Material Grade 18-8
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08085SW188
- Zoro # G7587756
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 8-18 x 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
Item | Retaining Washers,8-18x1/2 Slot,PK2000 |
Material | Stainless Steel |
Finish | Plain |
Washer Material Grade | 18-8 |
Description
8-18X1/2 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 170.4 mm Flange Dia., 20.8 mm L, Steel, 10 PK (RFL2-610-3.8-10)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36081)
- MIDWEST FASTENER 3/16-24 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01041)
- ZORO SELECT Flat Washer, For Screw Size #0 , Stainless Steel Plain Finish, 50 PK (U51410.006.0001)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT 3/16X4 SLT HEX WAS CONCRTE W/BIT BLUE PERMA-SEAL (1064CNSW)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- Zoro Select Washer Assortments