Shop All Washer Assortments
Zoro Select
Retaining Washers, 6-20x1/2 Slot, PK2000, Stainless Steel, Plain Finish
Mfr # 06085SW188
Zoro # G7603978
product price: $202.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 6-20 x 1/2 in
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
- Washer Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06085SW188
- Zoro # G7603978
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 6-20 x 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
Item | Retaining Washers,6-20x1/2 Slot,PK2000 |
Material | Stainless Steel |
Finish | Plain |
Washer Material Grade | 18-8 |
Description
Retaining Washers,6-20x1/2 Slot,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (78641)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2204012-100P)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (U01062.025.0062)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- PLUMB PAK WASHER REPAIR KIT 24PK (PP855-14)
- Zoro Select Washer Assortments