Shop All Washer Assortments
Zoro Select
Retaining Washers, 3/8-16x1 UNSLT, PK500, Steel, Zinc Plated Finish
Mfr # 37161W
Zoro # G7597023
product price: $288.99
/pk 500, $0.58/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 3/8-16 x 1 in
- Material Steel
- Finish Zinc Plated
- Rockwell Hardness C45
- Dimensional Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37161W
- Zoro # G7597023
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 3/8-16 x 1 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
Item | Retaining Washers,3/8-16x1 UNSLT,PK500 |
Material | Steel |
Finish | Zinc Plated |
Rockwell Hardness | C45 |
Description
3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.9999)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C7R90BDG)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-376-G100)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 15/16 in Shaft Dia, 50 PK (U36000.093.0001)
- ZORO SELECT - Nut and Washer Assortment, Steel, Chrome Finish (MK555H)
- ZORO SELECT Washer Assortments, M4-0.7x10 D7, PK4000, Stainless Steel, Plain Finish (M410SPP188)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT Retaining Washers, 3/8-12x1 Slot, PK500, Steel, Zinc Plated Finish (3716ABSW)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- Zoro Select Washer Assortments