Shop All Washer Assortments
Zoro Select
Retaining Washers, 3/8-16x1 1/4 S, PK500, Steel, Zinc Plated Finish
Mfr # 37203SW
Zoro # G7600304
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 3/8-16 x 1 1/4 in
- Material Steel
- Finish Zinc Plated
- Rockwell Hardness C45
- Dimensional Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37203SW
- Zoro # G7600304
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 3/8-16 x 1 1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
Item | Retaining Washers,3/8-16x1 1/4 S,PK500 |
Material | Steel |
Finish | Zinc Plated |
Rockwell Hardness | C45 |
Description
Retaining Washers,3/8-16x1 1/4 S,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32435)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT M8-1.25X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX (M820D7500D)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- L.H. DOTTIE Hardware Kit Lock Washer Kit, Carbon Steel, Zinc Plated Finish, 415 PCS (LWK)
- Zoro Select Washer Assortments