Shop All Washer Assortments
Zoro Select
Retaining Washers, 3/8-16x1 1/2 U, PK500, Steel, Zinc Plated Finish
Mfr # 37241W
Zoro # G7597014
product price: $233.99
/pk 500, $0.47/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 3/8-16 x 1 1/2 in
- Material Steel
- Finish Zinc Plated
- Rockwell Hardness C45
- Dimensional Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37241W
- Zoro # G7597014
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 3/8-16 x 1 1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
Item | Retaining Washers,3/8-16x1 1/2 U,PK500 |
Material | Steel |
Finish | Zinc Plated |
Rockwell Hardness | C45 |
Description
Retaining Washers,3/8-16x1 1/2 U,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,100 Pcs, 14 Sizes (WWG-DISP-CPS100)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 50 PK (M04100.100.0080)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0005)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK (WWG-30016)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT 1/2 BEVELED WASHER F436/A325 PLAIN (50WBF436-1)
- PLUMB PAK WASHER REPAIR KIT 24PK (PP855-14)
- Zoro Select Washer Assortments