Shop All Washer Assortments
Zoro Select
Retaining Washers, 1/4-20x1 Slot, PK2000, Steel, Black Oxide Finish
Mfr # 14163SWB
Zoro # G7600383
product price: $461.99
/pk 2000, $0.23/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Bolt Sizes 1/4-20 x 1 in
- Material Steel
- Finish Black Oxide
- Rockwell Hardness C45
- Dimensional Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14163SWB
- Zoro # G7600383
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 1/4-20 x 1 in |
Dimensional Standards | ASME B18.6.3, SAE J933 |
Details
Item | Retaining Washers,1/4-20x1 Slot,PK2000 |
Material | Steel |
Finish | Black Oxide |
Rockwell Hardness | C45 |
Description
Retaining Washers,1/4-20x1 Slot,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (N04360.025.0500)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT 5/16-18X3/4 UNSLT HX WAS EX SEM FT MS ZINC AND BAKE (3112EW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- Zoro Select Washer Assortments