Shop All Push Nuts
Zoro Select
Retaining Washer, #8, 0.235 ID, PK50
Mfr # 16FWRT008062
Zoro # G3364611
product price: $5.95
/pk 50, $0.12/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Nut Type Retaining Washer
- For Use With Screw
- Material Nylon
- Finish Plain
- For Screw Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16FWRT008062
- Zoro # G3364611
- Country of Origin Mexico
- Category Push Nuts
Dimensions
For Screw Size | #8 |
Outside Diameter | 25/64 in |
Inside Diameter | 0.235 in |
Overall Width | 25/64 in |
Inside Dia. | 0.235 in |
Outside Dia. | 25/64 in |
Retaining Dia. | 5/32 in |
Inside Dia. Tolerance | +/-0.005 |
Outside Dia. Tolerance | +/-0.015 |
Fits Bolt Sizes | #8 |
Use with Screw Size | #8 |
Number of Sizes | 1 |
Outside Diameter Tolerance | +/-0.015 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Retaining Washer, For Use With Screw, Finish Plain, Material Nylon, For Screw Size #8, Outside Diameter 25/64 in, Thickness 0.062 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 25/64 in, Application Pre Assembly of the Screw and Washer, Color Off White, Inside Diameter 0.235 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.015 in, Pack Size Small Pack, Push Nut Type Retaining Washer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Staples, 1/4 in Leg L, Steel (PNS18050)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Steel, Grade A, Plain Finish (U20200.031.2400)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1 in Lg, 25 PK (1-CDL-10-17-)
- L.H. DOTTIE #6-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FM6321)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- ZORO SELECT Retaining Washer, #6, 0.198 ID, PK50 (16FWRT006032)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200 (4HFW5)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- Zoro Select Push Nuts