Shop All Push Nuts
Zoro Select
Retaining Washer, #6, 0.198 ID, PK50
Mfr # 16FWRT006032
Zoro # G2223085
product price: $2.95
/pk 50, $0.06/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Nut Type Retaining Washer
- For Use With Screw
- Material Nylon
- Finish Plain
- For Screw Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16FWRT006032
- Zoro # G2223085
- Country of Origin United States
- Category Push Nuts
Dimensions
For Screw Size | #6 |
Outside Diameter | 21/64 in |
Inside Diameter | 0.198 in |
Overall Width | 21/64 in |
Outside Dia. Tolerance | +/-0.015 |
Retaining Dia. | 1/8 in |
Inside Dia. Tolerance | +/-0.005 |
Fits Bolt Sizes | #6 |
Inside Dia. | 0.198 in |
Outside Dia. | 21/64 in |
Number of Sizes | 1 |
Use with Screw Size | #6 |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.015 in |
Description
Retaining Washer, For Use With Screw, Finish Plain, Material Nylon, For Screw Size #6, Outside Diameter 21/64 in, Thickness 0.032 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 21/64 in, Application Pre Assembly of the Screw and Washer, Color Off White, Inside Diameter 0.198 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.015 in, Pack Size Small Pack, Push Nut Type Retaining Washer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (SX50351G)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK (LW7S00250-100P1)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 50 PK (08227)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04170.037.0300)
- ZORO SELECT Retaining Washer, 3/8, 0.564 ID, PK50 (16FWRT375062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200, Thickness: 0.013 in (4HFW1)
- ZORO SELECT Retaining Washer, #4, 0.156 ID, PK50 (16FWRT004032)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200 (138620001)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/16 In, PK50 (138637001)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- MIDWEST FASTENER 7/16" Chrome Plated Steel Push Nuts 6PK (34144)
- Zoro Select Push Nuts