Shop All Push Nuts
Zoro Select
Retaining Washer, 5/16, 0.470 ID, PK50
Mfr # 16FWRT312062
Zoro # G2186511
product price: $5.75
/pk 50, $0.12/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Nut Type Retaining Washer
- For Use With Screw
- Material Nylon
- Finish Plain
- For Screw Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16FWRT312062
- Zoro # G2186511
- Country of Origin United States
- Category Push Nuts
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 47/64 in |
Inside Diameter | 0.47 in |
Overall Width | 47/64 in |
Inside Dia. | 0.47 in |
Outside Dia. | 47/64 in |
Outside Dia. Tolerance | +/-0.015 |
Inside Dia. Tolerance | +/-0.005 |
Fits Bolt Sizes | 5/16 in |
Retaining Dia. | 9/32 in |
Use with Screw Size | 5/16" |
Number of Sizes | 1 |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.015 in |
Description
Retaining Washer, For Use With Screw, Finish Plain, Material Nylon, For Screw Size 5/16 in, Outside Diameter 47/64 in, Thickness 0.062 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 47/64 in, Application Pre Assembly of the Screw and Washer, Color Off White, Inside Diameter 0.47 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.015 in, Pack Size Small Pack, Push Nut Type Retaining Washer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16200)
- MIDWEST FASTENER #10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54743)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- ZORO SELECT Spring P, Coiled, 5/16x2-1/4,8700lb, PK5 (U39140.031.0225)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/2 In, PK100 (138660003)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200, Thickness: 0.016 in (4HFW6)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 5/16In, PK100 (138657002)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- Zoro Select Push Nuts