Shop All Push Nuts
Zoro Select
Retaining Washer, 3/8, 0.564 ID, PK50
Mfr # 16FWRT375062
Zoro # G2630013
original price:
$8.49
10% off
new price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Nut Type Retaining Washer
- For Use With Screw
- Material Nylon
- Finish Plain
- For Screw Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16FWRT375062
- Zoro # G2630013
- Country of Origin United States
- Category Push Nuts
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 57/64 in |
Inside Diameter | 0.564 in |
Overall Width | 57/64 in |
Outside Dia. Tolerance | +/-0.015 |
Outside Dia. | 57/64 in |
Retaining Dia. | 23/64 in |
Fits Bolt Sizes | 3/8 in |
Inside Dia. Tolerance | +/-0.005 |
Inside Dia. | 0.564 in |
Number of Sizes | 1 |
Use with Screw Size | 3/8" |
Outside Diameter Tolerance | +/-0.015 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Retaining Washer, For Use With Screw, Finish Plain, Material Nylon, For Screw Size 3/8 in, Outside Diameter 57/64 in, Thickness 0.062 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 57/64 in, Application Pre Assembly of the Screw and Washer, Color Off White, Inside Diameter 0.564 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.015 in, Pack Size Small Pack, Push Nut Type Retaining Washer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Nut, 3/8"-16 Size, SS Grade 316 (NUT6823816)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 30 PK (61897)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Plain Finish (TRI2062LHX6-008P)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/4 In, PK200, Thickness: 0.016 in (4HFW6)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/32In, PK200 (138615002)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- MIDWEST FASTENER 1/16" Black Phosphate Steel Pushnut Washers 50PK (71921)
- Zoro Select Push Nuts