Shop All Push Nuts
Zoro Select
Retaining Washer, #2, 0.115 ID, PK50
Mfr # 16FWRT002032
Zoro # G0709843
original price:
$1.59
12% off
new price: $1.39
/pk 50, $0.03/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Nut Type Retaining Washer
- For Use With Screw
- Material Nylon
- Finish Plain
- For Screw Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16FWRT002032
- Zoro # G0709843
- Country of Origin United States
- Category Push Nuts
Dimensions
For Screw Size | #2 |
Outside Diameter | 13/64 in |
Inside Diameter | 0.115 in |
Overall Width | 13/64 in |
Inside Dia. | 0.115 in |
Inside Dia. Tolerance | +/-0.005 |
Retaining Dia. | 5/64 in |
Outside Dia. | 13/64 in |
Fits Bolt Sizes | #2 |
Outside Dia. Tolerance | +/-0.015 |
Use with Screw Size | #2 |
Number of Sizes | 1 |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.015 in |
Description
Retaining Washer, For Use With Screw, Finish Plain, Material Nylon, For Screw Size #2, Outside Diameter 13/64 in, Thickness 0.032 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 13/64 in, Application Pre Assembly of the Screw and Washer, Color Off White, Inside Diameter 0.115 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.015 in, Pack Size Small Pack, Push Nut Type Retaining Washer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122150)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6932SD-PWR)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3587)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK (650646)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/16 In, PK50 (138637001)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/2 In, PK100 (138660003)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/2 In, PK50 (138638003)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- ZORO SELECT Retaining Washer, #6, 0.198 ID, PK50 (16FWRT006032)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- Zoro Select Push Nuts