Shop All Push Nuts
Zoro Select
Retaining Washer, #10, 0.277 ID, PK50
Mfr # 16FWRT010062
Zoro # G2005577
original price:
$6.79
8% off
new price: $6.19
/pk 50, $0.12/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Nut Type Retaining Washer
- For Use With Screw
- Material Nylon
- Finish Plain
- For Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16FWRT010062
- Zoro # G2005577
- Country of Origin United States
- Category Push Nuts
Dimensions
For Screw Size | #10 |
Outside Diameter | 29/64 in |
Inside Diameter | 0.277 in |
Overall Width | 29/64 in |
Inside Dia. | 0.277 in |
Retaining Dia. | 11/64 in |
Outside Dia. | 29/64 in |
Inside Dia. Tolerance | +/-0.005 |
Fits Bolt Sizes | #10 |
Outside Dia. Tolerance | +/-0.015 |
Number of Sizes | 1 |
Use with Screw Size | #10 |
Outside Diameter Tolerance | +/-0.015 in |
Inside Diameter Tolerance | +/-0.005 in |
Description
Retaining Washer, For Use With Screw, Finish Plain, Material Nylon, For Screw Size #10, Outside Diameter 29/64 in, Thickness 0.062 in, System of Measurement Inch, Overall Length Not Applicable, Overall Width 29/64 in, Application Pre Assembly of the Screw and Washer, Color Off White, Inside Diameter 0.277 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.015 in, Pack Size Small Pack, Push Nut Type Retaining Washer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 470 PK (1133)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFHEADS142034P100)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0300)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK50 (4HFX1)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW3)
- ZORO SELECT Retaining Washer, 1/4, 0.375 ID, PK50 (16FWRT250062)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 7/16In, PK100 (138659004)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- Zoro Select Push Nuts