Shop All Pipe & Tubing Tool Parts
Zoro Select
Retaining Stud
Mfr # S62182
Zoro # G8381012
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Stud
- Impact Rated No
- For Use With Mfr. Model Number 600-F
- Fits Brand Imperial
- Compatible with Brand Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S62182
- Zoro # G8381012
- UPC # 699244120294
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Retaining Stud |
Includes | (1) Stud |
Impact Rated | No |
For Use With Mfr. Model Number | 600-F |
Fits Brand | Imperial |
Compatible with Brand | Imperial |
For Use With | Geared Bender |
Compatible with Manufacturer Model Number | 600-F |
Product Type | Flange Screw |
Compatible with Product Type | Geared Benders |
Compatible Manufacturer Part Number | 600-F |
Compatible with Manufacturer Model Number [NEW] | 600-F |
Compatible with Manufacturer Part Number | 600-F |
Compatible Manufacturer Model Number | 600-F |
For Use with Mfr. Model Number | 600-F |
Description
Retaining Stud, Compatible with Brand Imperial, Compatible with Grainger Part Number 3XTV8, Compatible with Manufacturer Model Number 600-F, Compatible with Product Type Geared Benders, Includes (1) Stud, Product Type Flange Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Diamond Ultra Wet Core Bit (48-17-5120)
- IRWIN Wood Drilling Bit, Forstner, 5/8" Bit dia. (1966897)
- KEYSCO TOOLS Mini-Lube Gun (ALC77614)
- PROTO 15 Piece Metric L-Shape Hex Key Set, J4988M (J4988M)
- ZORO SELECT Yoke, Reaming (401-FA)
- ZORO SELECT Repair Kit (TC-1A)
- ZORO SELECT Blade (S77615)
- ZORO SELECT Bracket 1 (TT11C547B1G)
- ZORO SELECT Yoke Assembly (S7885801)
- ZORO SELECT Corner Cot, 42 and 52 dia. (TT11C542CNG)
- WESTWARD Vise Grip Adapter, Single Lead Thread (1MZP8-20)
- Zoro Select Power Tool Parts