Shop All Retaining Spacers
Zoro Select
Retaining Spacer, #8 Screw Size, Nylon, 1 in Overall Lg, 3/8 in Outside Dia
Mfr # 13SPRT090
Zoro # G2695926
product price: $2.55
/pk 10, $0.26/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13SPRT090
- Zoro # G2695926
- Country of Origin United States
- Category Retaining Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1 in |
Overall Length Tolerance | +/-0.005 in |
Inside Diameter | 0.24 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.005 in |
Retaining Rib Diameter | 0.152 in |
Length | 1" |
Length Tolerance | +/-0.005" |
Retaining Rib Dia. | 0.152 in |
Inside Dia. Tolerance | +0.010 in |
Inside Dia. | 0.24 in |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | +/-0.005 in |
Description
Spacer, Spacer Type Retaining, For Screw Size #8, Overall Length 1 in, Inside Diameter 0.24 in, Outside Diameter 0.375 in, Retaining Rib Diameter 0.152 in, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/32In, PK200 (138580001)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 10 PK (50714)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040444GR)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.043.0150)
- ZORO SELECT Retaining Spacer, #4 Screw Size, Nylon, 9/16 in Overall Lg, 1/4 in Outside Dia (13SPRT053)
- ZORO SELECT Retaining Spacer, 1/4 in Screw Size, Plain Nylon, 1/4 in Overall Lg, 1/2 in Outside Dia (13SPRT108)
- ZORO SELECT Retaining Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 1/2 in Outside Dia (13SPRT112)
- Zoro Select Retaining Spacers