Shop All Cap Nuts & Acorn Nuts
This Product is Discontinued
Zoro Select
Retaining Ring with Cap, Steel, zinc, 100 PK (Discontinued)
Mfr # PW188008-204
Zoro # G3316857
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc
- Application To Hold Shaft/Stud in Place
- Cap Dia. 0.220"
- Cap Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PW188008-204
- Zoro # G3316857
- Country of Origin Canada
- Category Cap Nuts & Acorn Nuts
Dimensions
Cap Dia. | 0.220" |
Height | 0.202 in |
Washer Dia. | 0.49" |
Width | 0.495" |
Stud Size | 3/16" |
Details
Item | Retaining Ring with Cap |
Material | Steel |
Finish | Zinc |
Application | To Hold Shaft/Stud in Place |
Cap Color | Silver |
Free O.D. | 0.5 in |
Free I.D. | 0.188 in |
Cap Material | Steel |
Type | External |
Description
Retaining Ring with Cap, Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.