Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Style, 6mm
Mfr # A-606
Zoro # G3078512
original price:
$33.99
5% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Blade Width 20.62 mm
- Ring Size 6 mm
- For Use With 5DA40, 5DV21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-606
- Zoro # G3078512
- UPC # 848790000431
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Width | 20.62 mm |
Ring Size | 6 mm |
Blade Length | 56.34 mm |
Tip Length | 15.06 mm |
Details
Material | Steel |
Finish | Plain |
Item | Retaining Ring Applicator |
For Use With | 5DA40, 5DV21 |
Handle | Plastic |
Type | Straight |
Description
The ZORO SELECT A-606 Retaining Ring Applicator is the perfect tool for holding and applying retaining rings. It features a simple, practical design that makes it easy to use. The locking pliers have a plain finish with a carbon steel blade and handle. Its 0.812 in. blade width can hold small retaining rings securely, so you don't have to worry about losing your grip or dropping them while working on your project. This straight type of retaining ring applicator has a 2.218 in. blade length and 0.593 in tip length, which gives you more control over where you're placing the ring during installation or removal of parts from an assembly line or workbench.. When it comes to keeping up with your projects, you need reliable tools like the ZORO SELECT Retaining Ring Applicator that will do what they are supposed to do without fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 6-32 Nc (96102)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C1)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.750In (A-220)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (44 11 J2 SBA)
- Zoro Select Locking Pliers