Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Style, 3.2mm
Mfr # A-310
Zoro # G2296594
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Type Straight
- Blade Length 1.438 in
- Blade Width 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-310
- Zoro # G2296594
- UPC # 848790000394
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Length | 1.438 in |
Blade Width | 0.35 in |
Tip Length | 0.375 in |
Ring Size | 3.2 mm |
Details
Material | Steel |
Finish | Plain |
Type | Straight |
Handle | Plastic |
Item | Retaining Ring Applicator |
For Use With | 5DA34, 5DV15 |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.35 in, Blade Length 1.438 in, Ring Size 3.2 mm, Tip Length 0.375 in, For Use With 5DA34, 5DV15, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (401073)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- KO-KEN Socket 1/4 6 Point 50mm 1/4 Sq. Drive (2300A-1/4)
- LENOX Protool Cutting Oil Cs/12 (68040LNX)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.437In (A-180)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- ZORO SELECT Retaining Ring Applicator, E-Style, 8mm (A-608)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.750In (A-220)
- XTRWELD 11 in Pliers, C, Locking, S-Pad, Steel Black Nickel Chrome (TPLS11SP)
- Zoro Select Pliers