Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Style, 2.3mm
Mfr # A-723
Zoro # G2712376
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Handle Plastic
- Tip Length 9.53 mm
- For Use With 5DA32, 5DV13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-723
- Zoro # G2712376
- UPC # 848790000486
- Country of Origin United States
- Category Locking Pliers
Dimensions
Tip Length | 9.53 mm |
Blade Length | 36.53 mm |
Blade Width | 7.87 mm |
Ring Size | 2.3 mm |
Details
Material | Steel |
Finish | Plain |
Handle | Plastic |
For Use With | 5DA32, 5DV13 |
Item | Retaining Ring Applicator |
Type | Straight |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 7.87 mm, Blade Length 36.53 mm, Ring Size 2.3 mm, Tip Length 9.53 mm, For Use With 5DA32, 5DV13, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND CARPET TAPE 1.88""X75'WHT (286377)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- LENOX Hole Saw (LXAH3138)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (Superlok Porcelain+7)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- WILLIAMS 6 in Long Locking Plier (23309)
- Zoro Select Pliers