Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Style, 10mm
Mfr # A-610
Zoro # G2780154
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Use With 5DA48, 5DV29
- Blade Width 28.58 mm
- Tip Length 19.43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-610
- Zoro # G2780154
- UPC # 848790000479
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Width | 28.58 mm |
Tip Length | 19.43 mm |
Ring Size | 10 mm |
Blade Length | 60.71 mm |
Details
Material | Steel |
Finish | Plain |
Item | Retaining Ring Applicator |
For Use With | 5DA48, 5DV29 |
Type | Straight |
Handle | Plastic |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 28.58 mm, Blade Length 60.71 mm, Ring Size 10 mm, Tip Length 19.43 mm, For Use With 5DA48, 5DV29, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, Blue, 3 x 8 In (69613)
- TITAN Impact Stubby Socket Adapter Set, 3 pcs. (12061)
- DRILL AMERICA m8x1 1"OD HSS Round Die (DWTMR1-8X1)
- ZORO SELECT Squeezer Die, 5/16 Dia, 1/2, Universal Head (SQ-2-38)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.110In (A-060)
- ZORO SELECT Retaining Ring Applicator, E-Style, 8mm (A-608)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- IRWIN 6 L Nose Locking Plier (1402L3)
- Zoro Select Locking Pliers