Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.750In
Mfr # A-220
Zoro # G2031242
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Ring Size 0.75 in
- Blade Length 2.625 in
- Handle Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-220
- Zoro # G2031242
- UPC # 848790000387
- Country of Origin United States
- Category Locking Pliers
Dimensions
Ring Size | 0.75 in |
Blade Length | 2.625 in |
Blade Width | 1.562 in |
Tip Length | 0.969 in |
Details
Material | Steel |
Finish | Plain |
Item | Retaining Ring Applicator |
Handle | Plastic |
For Use With | 5CE25, 5DE69, 5DY91 |
Type | Straight |
Product Type | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 1.562 in, Blade Length 2.625 in, Ring Size 0.75 in, Tip Length 0.969 in, For Use With 5CE25, 5DE69, 5DY91, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/8"-9 (DWT54884)
- MILWAUKEE TOOL 1 in. x 12 in. Straight Shank Rebar Cutter (48-20-6787)
- POWERBUILT 1/4" Drive X 7/16" 6Pt Socket (648278)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- ZORO SELECT Retaining Ring Applicator, E-Style, 8mm (A-608)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- ZORO SELECT Retaining Ring Applicator, E-Style, 7mm (A-607)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- Zoro Select Pliers