Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.625In
Mfr # A-210
Zoro # G0361821
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Type Straight
- Ring Size 0.625 in
- For Use With 5CE23, 5DE67, 6LC65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-210
- Zoro # G0361821
- UPC # 848790000370
- Country of Origin United States
- Category Locking Pliers
Dimensions
Ring Size | 0.625 in |
Blade Length | 2.39 in |
Blade Width | 1.125 in |
Tip Length | 0.765 in |
Details
Material | Steel |
Finish | Plain |
Type | Straight |
For Use With | 5CE23, 5DE67, 6LC65 |
Handle | Plastic |
Item | Retaining Ring Applicator |
Product Type | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 1.125 in, Blade Length 2.39 in, Ring Size 0.625 in, Tip Length 0.765 in, For Use With 5CE23, 5DE67, 6LC65, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- MORSE 3-1/4" Bi-Metal Hole Saw (MHS52)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- MITUTOYO Digimatic Caliper (500-167-30)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- ZORO SELECT Retaining Ring Applicator, E-Style, 10mm (A-610)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.110In (A-060)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- Zoro Select Locking Pliers