Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.312In
Mfr # A-160
Zoro # G1686614
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Blade Width 0.812 in
- Blade Length 2.218 in
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-160
- Zoro # G1686614
- UPC # 848790000325
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Width | 0.812 in |
Blade Length | 2.218 in |
Ring Size | 0.312 in |
Tip Length | 0.593 in |
Details
Material | Steel |
Finish | Plain |
Type | Straight |
For Use With | 5CE15, 5DE59, 5EE99 |
Handle | Plastic |
Item | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.812 in, Blade Length 2.218 in, Ring Size 0.312 in, Tip Length 0.593 in, For Use With 5CE15, 5DE59, 5EE99, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WR STRINING FACE BOX 1 5/16 12 PT IMP (MT8808A)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91307)
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401114520)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- PROTO Pinch-Off Pliers - 5-1/2" (JFF554)
- Zoro Select Pliers