Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.250In
Mfr # A-150
Zoro # G2374303
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Type Straight
- Blade Length 2.218 in
- Blade Width 0.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-150
- Zoro # G2374303
- UPC # 848790000318
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Length | 2.218 in |
Blade Width | 0.812 in |
Ring Size | 0.25 in |
Tip Length | 0.593 in |
Details
Material | Steel |
Finish | Plain |
Type | Straight |
Handle | Plastic |
Item | Retaining Ring Applicator |
For Use With | 5CE13, 5DE57, 6LC57 |
Product Type | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.812 in, Blade Length 2.218 in, Ring Size 0.25 in, Tip Length 0.593 in, For Use With 5CE13, 5DE57, 6LC57, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch (5109SLR)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- EKLIND 9-Piece SAE Ball End Fold-Up Hex Key Set (20919)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 7/64in. (51907)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- ZORO SELECT Retaining Ring Applicator, E-Style, 7mm (A-607)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- K-TOOL INTERNATIONAL Small Tip Reversible Snap Ring Plier (KTI-55912)
- Zoro Select Pliers