Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.188In
Mfr # A-120
Zoro # G1837132
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Blade Length 1.438 in
- For Use With 5CB99, 5DE53, 6LC55
- Blade Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-120
- Zoro # G1837132
- UPC # 848790000295
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Length | 1.438 in |
Blade Width | 0.5 in |
Ring Size | 0.188 in |
Tip Length | 0.375 in |
Details
Material | Steel |
Finish | Plain |
For Use With | 5CB99, 5DE53, 6LC55 |
Type | Straight |
Item | Retaining Ring Applicator |
Handle | Plastic |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.5 in, Blade Length 1.438 in, Ring Size 0.188 in, Tip Length 0.375 in, For Use With 5CB99, 5DE53, 6LC55, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8-INS)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.125In (A-050)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.437In (A-180)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- ZORO SELECT Retaining Ring Applicator, E-Style, 8mm (A-608)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- Zoro Select Pliers