Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.172In
Mfr # A-110
Zoro # G1843371
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Ring Size 0.172 in
- For Use With 5CB97, 5DE51, 5DY89
- Blade Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-110
- Zoro # G1843371
- UPC # 848790000288
- Country of Origin United States
- Category Locking Pliers
Dimensions
Ring Size | 0.172 in |
Blade Width | 0.5 in |
Tip Length | 0.375 in |
Blade Length | 1.438 in |
Details
Material | Steel |
Finish | Plain |
For Use With | 5CB97, 5DE51, 5DY89 |
Item | Retaining Ring Applicator |
Type | Straight |
Handle | Plastic |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.5 in, Blade Length 1.438 in, Ring Size 0.172 in, Tip Length 0.375 in, For Use With 5CB97, 5DE51, 5DY89, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Water-Repellent Oil-Absorbent Medium-Weight Mat Roll, 30"X150' (NPG26400)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter (12224)
- DRILLCO 1/2, High Sp Fl 1/2" SH NITRO Construction Reamer (428N132)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.125In (A-050)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.140In (A-080)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.110In (A-060)
- PROTO Retaining Ring Pliers, 0.038In Tip, 18 Deg (J399L)
- Zoro Select Pliers