Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.156In
Mfr # A-100
Zoro # G1504596
original price:
$33.19
5% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Blade Length 1.438 in
- Ring Size 0.156 in
- For Use With 5CB95, 5DE49, 6LC53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-100
- Zoro # G1504596
- UPC # 848790000271
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Length | 1.438 in |
Ring Size | 0.156 in |
Blade Width | 0.5 in |
Tip Length | 0.375 in |
Details
Material | Steel |
Finish | Plain |
Item | Retaining Ring Applicator |
For Use With | 5CB95, 5DE49, 6LC53 |
Handle | Plastic |
Type | Straight |
Product Type | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.5 in, Blade Length 1.438 in, Ring Size 0.156 in, Tip Length 0.375 in, For Use With 5CB95, 5DE49, 6LC53, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"x2" Carbide Tipped Annular Cutter (CTC5-530-239)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R (L-320X)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.188In (A-120)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- ZORO SELECT Retaining Ring Applicator, E-Style, 10mm (A-610)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- ZORO SELECT Retaining Ring Applicator, E-Style, 4mm (A-340)
- EZRED RATCHET EXTENDABLE LOCKING SET (EZMR482FL)
- Zoro Select Locking Pliers