Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.110In
Mfr # A-060
Zoro # G2203494
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Ring Size 0.11 in
- Handle Plastic
- For Use With 5CB89, 5DE43, 5DY85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-060
- Zoro # G2203494
- UPC # 848790000257
- Country of Origin United States
- Category Locking Pliers
Dimensions
Ring Size | 0.11 in |
Tip Length | 0.375 in |
Blade Width | 0.5 in |
Blade Length | 1.438 in |
Details
Material | Steel |
Finish | Plain |
Item | Retaining Ring Applicator |
Handle | Plastic |
For Use With | 5CB89, 5DE43, 5DY85 |
Type | Straight |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.5 in, Blade Length 1.438 in, Ring Size 0.11 in, Tip Length 0.375 in, For Use With 5CB89, 5DE43, 5DY85, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4404)
- JONARD TOOLS HS/HSC Coring Tool Replacment Blade, 2 pcs. (HC-RB)
- PROTO 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (J5414MH)
- BON TOOL Vegas Groover, 60", Serrated Bit 1/4" X 1 3/4" (22-387)
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.437In (A-180)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- Zoro Select Pliers