Shop All Locking Pliers
Zoro Select
Retaining Ring Applicator, E-Ring, 0.094In
Mfr # A-510
Zoro # G1033611
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Blade Width 0.5 in
- Blade Length 1.438 in
- Ring Size 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A-510
- Zoro # G1033611
- UPC # 848790000417
- Country of Origin United States
- Category Locking Pliers
Dimensions
Blade Width | 0.5 in |
Blade Length | 1.438 in |
Ring Size | 0.094 in |
Tip Length | 0.375 in |
Details
Material | Steel |
Finish | Plain |
Item | Retaining Ring Applicator |
Handle | Plastic |
Type | Straight |
For Use With | 5CB87, 5DE41, 5DY83 |
Product Type | Retaining Ring Applicator |
Description
Retaining Ring Applicator, Product Type Retaining Ring Applicator, Material Steel, Finish Plain, Blade Width 0.5 in, Blade Length 1.438 in, Ring Size 0.094 in, Tip Length 0.375 in, For Use With 5CB87, 5DE41, 5DY83, Handle Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Spanner Driver Set, S4, S6, S8, S10 (SD-2404)
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- KO-KEN Universal Socket 7mm Nut Grip 33mm 1/4 Sq. Drive (2441M-7)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- ZORO SELECT Retaining Ring Applicator, E-Style, 7mm (A-607)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.250In (A-150)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- Zoro Select Locking Pliers