Shop All Breathers
Zoro Select
Reservoir Breather, Standard
Mfr # 24W705
Zoro # G4969781
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 40
- Efficiency 99 %
- Filter Media Foam
- Dimension C (In.) 0.39
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W705
- Zoro # G4969781
- UPC # 190735436769
- Country of Origin India
- Category Breathers
Dimensions
Dimension C (In.) | 0.39 |
Dimension A (In.) | 3 |
Body Length (In.) | 2-1/2 |
Dimension B (In.) | 2.9 |
Outside Dia. (In.) | 3 |
Outside Dia. | 3 in |
Inlet Size | 3/4 in NPT |
Overall Height | 2.95 in |
Outside Diameter | 3 in |
Connection Size | 3/4 in |
Connection Dash Size | 14 |
Description
Reservoir Breather, Cap Material Steel, Cap Position Top Mount, Efficiency 99 Percent, Overall Height 2.95 in, Outside Diameter 3 in, Filter Media Foam, Filter Rating 40 micron, Connection Size 3/4 in, Connection Type NPT, Filter Type Particulate, Body Finish Nickel-Chrome-Plated, Connection Dash Size 14, Connection Gender Male, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS 14.1 oz Food Lube Bearing Grease Cartridge White (70114)
- FOSTER LN Series, 1/4" Female Plugs (LN11)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, El (2062-8-8S)
- ZORO SELECT Reservoir, Breather (24W709)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- ZORO SELECT Reservoir Breather, Miniature (24W707)
- ZORO SELECT Reservoir Breather, Miniature (24W706)
- J.W. WINCO GN883-G1/2-160-B-MS Breather Valve (883-G1/2-160-B-MS)
- J.W. WINCO GN883-M16X1.5-20-B-MS Breather Valve (883-M16X1.5-20-B-MS)
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- Zoro Select Hydraulic Filtration