Shop All Breathers
Zoro Select
Reservoir Breather, Miniature
Mfr # 24W707
Zoro # G4969754
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 40
- Efficiency 99 %
- Filter Media Foam
- Filter Rating (Microns) 40
- Body Length (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W707
- Zoro # G4969754
- UPC # 190735436783
- Country of Origin India
- Category Breathers
Dimensions
Body Length (In.) | 1.5 |
Dimension C (In.) | 0.08 |
Dimension A (In.) | 1.57 |
Outside Dia. (In.) | 1.77 |
Dimension B (In.) | 1.5 |
Outside Dia. | 1.77 in |
Inlet Size | 3/4 in NPT |
Overall Height | 1.6 in |
Connection Size | 3/4 in |
Connection Dash Size | 14 |
Outside Diameter | 1.77 in |
Description
Reservoir Breather, Cap Material Polyamide, Cap Position Top Mount, Efficiency 99 Percent, Overall Height 1.6 in, Outside Diameter 1.77 in, Filter Media Foam, Filter Rating 40 micron, Connection Size 3/4 in, Connection Type NPT, Filter Type Particulate, Body Finish Unfinished, Connection Dash Size 14, Connection Gender Male, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6305 (6305/C3)
- DAYTON 3L470 V-Belt, 47" Outside Length, 3/8" Top Width, 1 Ribs (3L470)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 77" (B77)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- ZORO SELECT Reservoir, Breather (24W709)
- ZORO SELECT Reservoir Breather, Standard (24W705)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- ZORO SELECT Reservoir Breather, Miniature (24W706)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- J.W. WINCO GN883-M16X1.5-20-B-MS Breather Valve (883-M16X1.5-20-B-MS)
- J.W. WINCO GN883-M14X1.5-20-B-MS Breather Valve (883-M14X1.5-20-B-MS)
- Zoro Select Breathers