Shop All Breathers
Zoro Select
Reservoir Breather, Miniature
Mfr # 24W706
Zoro # G4969763
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 40
- Efficiency 99 %
- Filter Media Foam
- Body Length (In.) 1.5
- Dimension B (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W706
- Zoro # G4969763
- UPC # 190735436776
- Country of Origin India
- Category Breathers
Dimensions
Body Length (In.) | 1.5 |
Dimension B (In.) | 1.5 |
Dimension A (In.) | 1.57 |
Dimension C (In.) | 0.08 |
Outside Dia. (In.) | 1.57 |
Inlet Size | 1/2 in NPT |
Overall Height | 1.6 in |
Outside Dia. | 1.57 in |
Connection Size | 1/2 in |
Connection Dash Size | 14 |
Outside Diameter | 1.57 in |
Description
Reservoir Breather, Cap Material Polyamide, Cap Position Top Mount, Efficiency 99 Percent, Overall Height 1.6 in, Outside Diameter 1.57 in, Filter Media Foam, Filter Rating 40 micron, Connection Size 1/2 in, Connection Type NPT, Filter Type Particulate, Body Finish Unfinished, Connection Dash Size 14, Connection Gender Male, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- DYNABRADE ERASER WHL w/HUB ASSY - PART (DB92257)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- ZORO SELECT Reservoir, Breather (24W709)
- ZORO SELECT Reservoir Breather, Miniature (24W707)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- ZORO SELECT Reservoir Breather, Standard (24W705)
- ELESA Valve breather caps, SFV.3/8 NPT 10mb (SFV. (inch sizes))
- PARKER Reservoir Breather, 1 In NPT, 7 In L (934331T)
- MAXIM Enhanced Brass Breather Vent: 10-12 Mircon, 1/2" NPT Thread, Solid Top (113697)
- Zoro Select Breathers