Shop All Breathers
Zoro Select
Reservoir, Breather
Mfr # 24W709
Zoro # G4969772
original price:
$22.09
6% off
new price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 40
- Efficiency 99 %
- Filter Media Foam
- Cap Material Nickel-Chrome-Plated Steel
- Operating Temp. (F) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W709
- Zoro # G4969772
- UPC # 190735436806
- Country of Origin India
- Category Breathers
Dimensions
Dimension C (In.) | 4 |
Body Length (In.) | 6.1 |
Outside Dia. (In.) | 3 |
Dimension A (In.) | 6.1 |
Dimension B (In.) | 3.86 |
Overall Height | 6.1 in |
Outside Dia. | 3 in |
Outside Diameter | 3 in |
Details
Item | Reservoir Filler Breather |
Micron Rating | 40 |
Efficiency | 99 % |
Filter Media | Foam |
Cap Material | Nickel-Chrome-Plated Steel |
Operating Temp. (F) | 200 |
Filter Rating (Microns) | 40 |
Type | Standard |
Screen Material | Stainless Steel |
Max. Operating Temp. | 200 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Filter Rating | 40 micron |
Filter Type | Air, Particulate |
Body Finish | Nickel-Chrome-Plated |
Operating Temperature - Minimum | 0 Degrees F |
Cap Position | Top Mount |
Description
Reservoir Filler Breather, Cap Material Steel, Cap Position Top Mount, Efficiency 99 Percent, Overall Height 5.6 in, Outside Diameter 3 in, Filter Media Foam, Filter Rating 40 micron, Body Finish Nickel-Chrome-Plated, Filter Type Air, Particulate, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/2 In, Aluminum (2C-250-A)
- BANDO TimingBelt, Synchro-Link, 60XL037 (60XL037UG)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- ZORO SELECT Reservoir Breather, Miniature (24W707)
- ZORO SELECT Reservoir Breather, Standard (24W705)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- ZORO SELECT Reservoir Breather, Miniature (24W706)
- J.W. WINCO GN881-G1/2-200-MS-M Breather Valve Brass Brass (881-G1/2-200-MS-M)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- Zoro Select Hydraulic Filtration