Shop All Lubricator Parts
Zoro Select
Reservoir Assembly
Mfr # 20575R
Zoro # G5949045
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 30024, 30028
- Fits Brand Trico
- Product Type Constant-Level Oiler
- Includes Replacement Reservoir
- Bowl Capacity 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20575R
- Zoro # G5949045
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Overall Depth | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 4 1/4 in |
Bowl Diameter | 2 1/4 in |
Details
For Use With Mfr. Model Number | 30024, 30028 |
Fits Brand | Trico |
Item | Reservoir Assembly |
Product Type | Constant-Level Oiler |
Includes | Replacement Reservoir |
Bowl Capacity | 4 oz |
Bowl Material | Plastic |
Vent Type | Open |
Feed Type | Single |
Compatible with Manufacturer Model Number | 30024, 30028 |
Temperature Rating - Maximum | 165 Degrees F |
Compatible Manufacturer Part Number | 30024, 30028 |
Description
Reservoir Assembly, Plastic, Includes Replacement Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Inlet (N37431091)
- CENTURY Motor, 1/12 HP, OEM Replacement Brand: Coleman Replacement For: 326P120 (BL6409)
- FUJI ELECTRIC Valve, Pressure Relief (PV3)
- ZORO SELECT Brass Body (21484R)
- ZORO SELECT Grease Injector Needle (TTGIN01G)
- ZORO SELECT Reservoir (20400R)
- ZORO SELECT Nozzle Assembly (30809)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- ALEMITE Alemite 025-308730-A 1-8 Inchnptf F Narrow Greas (025-308730-A)
- Zoro Select Lubricator Parts