Shop All Lubricator Parts
Zoro Select
Reservoir 8 oz.
Mfr # 20405R
Zoro # G6038803
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Trico
- For Use With Mfr. Model Number 30005
- Product Type Replacement Reservoir
- Includes Replacement Reservoir
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20405R
- Zoro # G6038803
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Overall Width | 3 1/4 in |
Bowl Diameter | 3 1/4 in |
Overall Depth | 3 1/4 in |
Overall Height | 4 1/2 in |
Details
Fits Brand | Trico |
Item | Reservoir 8 oz. |
For Use With Mfr. Model Number | 30005 |
Product Type | Replacement Reservoir |
Includes | Replacement Reservoir |
Vent Type | Open |
Bowl Capacity | 8 oz |
Compatible with Series | 30003 Series, 30003M Series |
Feed Type | Single |
Bowl Material | Glass |
Temperature Rating - Maximum | 250 Degrees F |
Compatible with Manufacturer Model Number | 30005, 30005M |
Compatible Manufacturer Part Number | 30005, 30005M |
Description
Reservoir 8 oz., Glass, Includes Replacement Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 520mm PL, T65 (400-S8M-520)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- ZORO SELECT Bowl (20403R)
- ZORO SELECT Nozzle Tip (20024R)
- ZORO SELECT Brass Body (21484R)
- ZORO SELECT Nozzle Tip (21853R)
- ZORO SELECT Nozzle 90 Degree (30492)
- ZORO SELECT Reservoir (20400R)
- Zoro Select Lubricator Parts