Shop All Lubricator Parts
Zoro Select
Reservoir
Mfr # 20327R
Zoro # G6010952
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Trico
- For Use With Mfr. Model Number 30072, 30074, 30078, 30082, 30084, 30088
- Product Type Constant-Level Oiler
- Includes Replacement Reservoir
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20327R
- Zoro # G6010952
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Overall Height | 4 in |
Overall Width | 2 in |
Overall Depth | 2 in |
Bowl Diameter | 2 in |
Details
Fits Brand | Trico |
Item | Reservoir |
For Use With Mfr. Model Number | 30072, 30074, 30078, 30082, 30084, 30088 |
Product Type | Constant-Level Oiler |
Includes | Replacement Reservoir |
Vent Type | Open |
Bowl Material | Plastic |
Feed Type | Single |
Temperature Rating - Maximum | 165 Degrees F |
Bowl Capacity | 2 oz |
Compatible with Manufacturer Model Number | 30072, 30074, 30078, 30082, 30084, 30088 |
Compatible Manufacturer Part Number | 30072, 30074, 30078, 30082, 30084, 30088 |
Description
Reservoir, Plastic, Includes Replacement Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- DIXON P Series Thor Interchange Coupler, 43167, MNPTF, Steel, Trivalent Chrome, Domestic (4PM3)
- DAYTON 3ZN01 Bronze Sleeve Bearing 3 Pack (3ZN01)
- ZORO SELECT Nozzle Tip (21853R)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- ZORO SELECT Brass Body (21484R)
- ZORO SELECT Nozzle Tip (20024R)
- ZORO SELECT Reservoir (20400R)
- ZORO SELECT Straight Rigid Nozzle (30490)
- ZORO SELECT Bowl (20403R)
- Zoro Select Lubricator Parts