Shop All Lubricator Parts
Zoro Select
Reservoir
Mfr # 20284R
Zoro # G5916242
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 30064
- Fits Brand Trico
- Product Type Constant-Level Oiler
- Includes Replacement Reservoir
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20284R
- Zoro # G5916242
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Overall Depth | 2 3/4 in |
Overall Width | 2 3/4 in |
Bowl Diameter | 2 3/4 in |
Overall Height | 4 3/4 in |
Details
For Use With Mfr. Model Number | 30064 |
Fits Brand | Trico |
Item | Reservoir |
Product Type | Constant-Level Oiler |
Includes | Replacement Reservoir |
Bowl Material | Plastic |
Feed Type | Single |
Compatible with Manufacturer Model Number | 30064 |
Bowl Capacity | 8 oz |
Temperature Rating - Maximum | 165 Degrees F |
Vent Type | Open |
Compatible Manufacturer Part Number | 30064 |
Description
Reservoir, Plastic, Includes Replacement Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- LDI INDUSTRIES Flow Sight (F152)
- ZORO SELECT Nozzle Tip (21853R)
- ZORO SELECT Nozzle Tip (20024R)
- ZORO SELECT Nozzle Assembly (30809)
- ZORO SELECT Reservoir (20400R)
- ZORO SELECT Grease Injector Needle (TTGIN01G)
- ZORO SELECT Straight Rigid Nozzle (30490)
- ZEELINE Fluid Flex Hose with Non Drip Automatic Nozzle for Oil Meter (1315A)
- Zoro Select Lubricator Parts