Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Replacement Windsock, Orange
Mfr # 5YGF2
Zoro # G4499853
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Includes Windsock Only
- Length 55 in
- Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5YGF2
- Zoro # G4499853
- UPC # 190735536803
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 55 in |
Diameter | 13 in |
Throat Diameter | 13 in |
Details
Item | Replacement Windsock |
Color | Orange |
Material | Polyester |
Includes | Windsock Only |
Mounting Hardware Included | No |
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 13 in, Length 55 in, Material Polyester, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- ZORO SELECT Reflective Marker, Blue/Wh, 48 H, PK10 (05-099-03-B)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- Zoro Select Traffic Safety