Shop All Lab Equipment Parts
Zoro Select
Replacement Valve and Spring, 6", White, 1/Each
Mfr # 56GL64
Zoro # G2833768
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Approved Vendor
- Features Spring-Loaded Scissors to Help Control Dispensing of Loose Fill
- Type Replacement
- Includes Scissors, Spring
- For Use With Mfr. Model Number 140NUTDIS, 15NUTDIS, 30NUTDIS, 45NUTDIS, 60NUTDIS, 90NUTDIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56GL64
- Zoro # G2833768
- UPC # 841436046220
- Country of Origin United States
- Category Lab Equipment Parts
Details
Fits Brand | Approved Vendor |
Features | Spring-Loaded Scissors to Help Control Dispensing of Loose Fill |
Type | Replacement |
Includes | Scissors, Spring |
For Use With Mfr. Model Number | 140NUTDIS, 15NUTDIS, 30NUTDIS, 45NUTDIS, 60NUTDIS, 90NUTDIS |
For Use With | 56GL58, 56GL59, 56GL60, 56GL61, 56GL62, 56GL63 |
Item | Replacement Valve & Spring |
Description
Replacement Valve & Spring, Features Spring-Loaded Scissors to Help Control Dispensing of Loose Fill, Includes Scissors, Spring, For Use With Grainger Item Number 56GL58, 56GL59, 56GL60, 56GL61, 56GL62, 56GL63, For Use With Mfr. Model Number 140NUTDIS, 15NUTDIS, 30NUTDIS, 45NUTDIS, 60NUTDIS, 90NUTDIS, Fits Brand Approved Vendor, Type Replacement, For Use With 56GL58, 56GL59, 56GL60, 56GL61, 56GL62, 56GL63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- UNITED SCIENTIFIC Dissecting Tray, 11.5" X 7.5" X 2 (DPS001)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- DIGI-SENSE Type T Hermetically Sealed Tip Insulated (18525-26)
- UNITED SCIENTIFIC Demonstration Lens Set, Acrylic, 50 Mm (LSTA50)
- KEEN Ultrasonic Cleaner 30H (KE1233732)
- KEEN Ultrasonic Cleaner S15H (KE2158198)
- Zoro Select Lab Equipment Parts