Shop All Tape Dispenser Parts
Zoro Select
Replacement Tube, 12 x 3.5 In.
Mfr # MH1NWU891G
Zoro # G2793957
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1NWU8, 1NWU9, 1NWV1
- Wheel Dia. 12 in
- Tire Sidewall No. 4.10/3.50-6
- Caster Wheel/Tread Material Rubber
- Wheel Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MH1NWU891G
- Zoro # G2793957
- UPC # 190735464038
- Country of Origin China
- Category Tape Dispenser Parts
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 3 1/2 in |
Tire Width | 3 13/32 in |
Tire Dia. | 12 in |
Details
Item | Replacement Inner Tube |
For Use With | 1NWU8, 1NWU9, 1NWV1 |
Tire Sidewall No. | 4.10/3.50-6 |
Caster Wheel/Tread Material | Rubber |
Wheel/Tread Material | Rubber |
Tire Style | Inner Tube |
Valve Stem Style | Angled Stem |
Description
Replacement Inner Tube, Rubber, 4.10/3.50-6, 12 in Tire Dia., 3 13/32 in Tire Width, Inner Tube Tire Style, Valve Stem Style Angled Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubberbands, Size 19, 1/4 lb., PK310 (UNV00419)
- SMOOTHMOVE Moving Box, 24x15x10 in, PK8 (0066001)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- ZORO SELECT Tape Dispenser Wiper, 3-3/32"H x 2-7/64"L (52WX76)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- ZORO SELECT Replacement Tube, 8 x 2.5 In. (MH1NWU234G)
- ZORO SELECT Valve, Complete (1389051)
- POLYVANCE 5003R13W POLYPROPYLENE WHITE ROLL FLAT (URR02-03-03-NT)
- Zoro Select Tape Dispenser Parts