Shop All Cart, Truck & Dolly Parts
Zoro Select
Replacement Tire/Tube, 8 x 2.5 In.
Mfr # 1NWX1
Zoro # G3395567
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1NWU4, 1NWU2, 1NWU3
- Tire Sidewall No. 2.80/2.50-4
- Caster Wheel/Tread Material Rubber
- Wheel Width 2 1/2 in
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWX1
- Zoro # G3395567
- UPC # 190735407127
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Width | 2 1/2 in |
Wheel Dia. | 8 in |
Tire Dia. | 8 in |
Tire Width | 2 9/16 in |
Details
Item | Replacement Tire and Inner Tube Kit |
For Use With | 1NWU4, 1NWU2, 1NWU3 |
Tire Sidewall No. | 2.80/2.50-4 |
Caster Wheel/Tread Material | Rubber |
Wheel/Tread Material | Rubber |
Tire Style | Inner Tube |
Tread | Sawtooth |
Valve Stem Style | Angled Stem |
Description
Replacement Tire and Inner Tube Kit, Rubber, Sawtooth Tread, 2.80/2.50-4, 8 in Tire Dia., 2 9/16 in Tire Width, Inner Tube Tire Style, Valve Stem Style Angled Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- RWM Hand Truck, Small Convert. Frame, Sw, Overall Height: 51" (HC4-EA3-SW2)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- ZORO SELECT Maintenance Kit, Use w/32 In System (13F530)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- ZORO SELECT Sealer Repair Kit, 8 In (5ZZ56)
- ZORO SELECT Shelf, Zinc, 24x72 In (MH2472ZSQG)
- ZORO SELECT Replacement Tube, 13 x 3.5 In. (1NWX7)
- ZORO SELECT Replacement Tire, Tire Sidewall 4.00-4 (1NWX3)
- DAYTON Wheel, Complete (401-11)
- Zoro Select Cart, Truck & Dolly Parts