Shop All Cart, Truck & Dolly Parts
Zoro Select
Replacement Tire/Tube, 10 x 3.5 in
Mfr # 1NWX2
Zoro # G2175494
original price:
$14.84
4% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3 1/2 in
- Wheel Dia. 10 in
- Caster Wheel/Tread Material Rubber
- For Use With 1NWU6, 1NWU7
- Tire Sidewall No. 4.10/3.50-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWX2
- Zoro # G2175494
- UPC # 190735407134
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Width | 3 1/2 in |
Wheel Dia. | 10 in |
Tire Dia. | 10 in |
Tire Width | 3 1/2 in |
Details
Item | Replacement Tire and Inner Tube Kit |
Caster Wheel/Tread Material | Rubber |
For Use With | 1NWU6, 1NWU7 |
Tire Sidewall No. | 4.10/3.50-4 |
Wheel/Tread Material | Rubber |
Valve Stem Style | Angled Stem |
Tire Style | Inner Tube |
Tread | Sawtooth |
Description
Replacement Tire and Inner Tube Kit, Rubber, Sawtooth Tread, 4.10/3.50-4, 10 in Tire Dia., 3 1/2 in Tire Width, Inner Tube Tire Style, Valve Stem Style Angled Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Pneumatic Caster, 8 in, 220 lb., Gray (32J674)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- ZORO SELECT Swivel Caster with Brake, 3 In (MH3TNZ802G)
- ZORO SELECT Sealer Repair Kit (5ZZ45)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- ZORO SELECT Lock Washer (D616)
- ZORO SELECT Lever Lock Ring (RQ2013)
- ZORO SELECT Black Right Leg (MH5UTJ202G)
- BAL BAL 28010 X-Chock Tire Locking Chock - Single (28010)
- Zoro Select Cart, Truck & Dolly Parts