Shop All Cart, Truck & Dolly Parts
Zoro Select
Replacement Tire, 16 x 4 In.
Mfr # 1NWY1
Zoro # G2223602
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
- Wheel Width 4 in
- For Use With 1NWV6
- Caster Wheel/Tread Material Rubber
- Tire Sidewall No. 4.00-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NWY1
- Zoro # G2223602
- UPC # 190735407219
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Dia. | 16 in |
Wheel Width | 4 in |
Tire Width | 3 25/32 in |
Tire Dia. | 16 in |
Details
Item | Replacement Tire |
For Use With | 1NWV6 |
Caster Wheel/Tread Material | Rubber |
Tire Sidewall No. | 4.00-8 |
Wheel/Tread Material | Rubber |
Tread | Diamond |
Tire Style | Tubeless |
Valve Stem Style | Straight Stem |
Description
Replacement Tire, Rubber, Diamond Tread, 4.00-8, 16 in Tire Dia., 3 25/32 in Tire Width, Tubeless Tire Style, Valve Stem Style Straight Stem
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 1250 lb (T9630535)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 325 lb (2.05208.445)
- CAMPBELL CHAIN & FITTINGS 5/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0745024)
- ZORO SELECT Blade, Replacement Slitter (5NWA4)
- ZORO SELECT Replacement Tube, 16 x 4 In. (1NWY2)
- ZORO SELECT Lever Lock Ring (RQ5513)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- ZORO SELECT Steel Caster 3 In. x 1.25 In., For Use With Mfr. Model Number: 6FVJ1 (MH6FVJ101G)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- FAIRBANKS Phenolic Wheels, 8"x3" (1768-SB)
- Zoro Select Cart, Truck & Dolly Parts