Shop All Cart, Truck & Dolly Parts
Zoro Select
Replacement Tire, 13 x 3.5 In.
Mfr # 1NWX6
Zoro # G2160067
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1NWV3
- Tire Sidewall No. 4.00-6
- Wheel Width 3 1/2 in
- Wheel Dia. 13 in
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWX6
- Zoro # G2160067
- UPC # 190735407172
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Width | 3 1/2 in |
Wheel Dia. | 13 in |
Tire Dia. | 13 in |
Tire Width | 3 13/16 in |
Details
Item | Replacement Tire |
For Use With | 1NWV3 |
Tire Sidewall No. | 4.00-6 |
Caster Wheel/Tread Material | Rubber |
Wheel/Tread Material | Rubber |
Valve Stem Style | Straight Stem |
Tire Style | Inner Tube |
Tread | Ribbed |
Description
Replacement Tire, Rubber, Ribbed Tread, 4.00-6, 13 in Tire Dia., 3 13/16 in Tire Width, Inner Tube Tire Style, Valve Stem Style Straight Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 4" Ready Set Staple Tool (RSC187-4) (25091312)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- KEEPER Carabiner Bungee Assortment, PK12 (6300)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- ZORO SELECT Post, Zinc, 70 In (MHP64ZSQG)
- ZORO SELECT Spring, D601 (D601)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- ZORO SELECT Caster, Heavy Duty, 4 x 2 (MH21VK3301G)
- ZORO SELECT Roller (D603)
- ZORO SELECT Sealer Repair Kit (5ZZ42)
- WESCO Swivel Caster, 3 1/2 In, Mold On Rubber (108457)
- Zoro Select Cart, Truck & Dolly Parts