Shop All Cart, Truck & Dolly Parts
Zoro Select
Replacement Tire, 12 x 3.5 In.
Mfr # 1NWX5
Zoro # G2854442
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 3 1/2 in
- Tire Sidewall No. 4.10/3.50-6
- For Use With 1NWU9, 1NWU8
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWX5
- Zoro # G2854442
- UPC # 190735407165
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 3 1/2 in |
Tire Dia. | 12 1/4 in |
Tire Width | 3 13/32 in |
Details
Item | Replacement Tire |
Tire Sidewall No. | 4.10/3.50-6 |
For Use With | 1NWU9, 1NWU8 |
Caster Wheel/Tread Material | Rubber |
Wheel/Tread Material | Rubber |
Valve Stem Style | Angled Stem |
Tire Style | Inner Tube |
Tread | Sawtooth |
Description
Replacement Tire, Rubber, Sawtooth Tread, 4.10/3.50-6, 12 1/4 in Tire Dia., 3 13/32 in Tire Width, Inner Tube Tire Style, Valve Stem Style Angled Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Alligator Lacing, #15, L36 In, PK4 (28001440)
- AFTERMARKET 04655-U2010-71 Cylinder Seal Kit Fits Toyota Forklift (1-04655-U2010-71)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- COFFING HOISTS Coffing Idler Guide (250J8)
- ZORO SELECT Caster, L-Axle, 4 x 1/4 (MH21VK4901G)
- ZORO SELECT Dust Cover (D124)
- ZORO SELECT Steel Caster 3 In. x 1.25 In. (MH6FVJ303G)
- ZORO SELECT Shelving, Chrome, 18x48 (MHL1848CG)
- ZORO SELECT Replacement Tire/Tube, 8 x 2.5 In. (1NWX1)
- ZORO SELECT Dust Ring (D148)
- DAYTON Mechanical Caster, Swivel (MH11A56402G)
- Zoro Select Cart, Truck & Dolly Parts