Shop All Shower & Bathtub Parts
Zoro Select
Replacement Stem, 5-9/16" L, Unfinished
Mfr # 30255
Zoro # G4759461
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Compression Bathtub and Shower Faucet Valves
- Finish Unfinished
- Number of Holes 0
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30255
- Zoro # G4759461
- UPC # 091712302551
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 5-9/16" |
Manufacturers Warranty Length | 1 yr |
Size | 5 5/8 in |
Overall Length | 5 5/8 in |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Replacement Stem |
For Use With | Compression Bathtub and Shower Faucet Valves |
Finish | Unfinished |
Number of Holes | 0 |
Material of Construction | Brass |
Includes | Nylon Washer, Rubber Cord Packaging |
Includes Valve | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Handle | No |
Includes Plaster Guard | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Features | 12-Point Broach |
CEC Compliant | Non CEC Compliant |
Includes Stem | Yes |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Compression Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 5 5/8 in, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer, Urinal, Passivated, Buffed (53415-S)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated (404-VE2805-665ABCP)
- ZORO SELECT Handheld Shower Flex Hose, 59" L (15078)
- ZORO SELECT S Shape Shower Arm and Flange, 8" L (15054)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32809)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- KOHLER Avid R/T Valve Trim W/Div, Lvr (T97019-4-BL)
- Zoro Select Shower & Bathtub Parts