Shop All Shower & Bathtub Parts
Zoro Select
Replacement Stem, 5-1/4" L, Unfinished
Mfr # 32517
Zoro # G4855967
original price:
$8.59
4% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Stems
- For Use With Bathtub and Shower Faucet Valves
- Finish Unfinished
- Number of Holes 0
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32517
- Zoro # G4855967
- UPC # 091712325178
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 5-1/4" |
Manufacturers Warranty Length | 1 yr |
Size | 5 1/4 in |
Overall Length | 5 1/4 in |
Details
Tub and Shower Category | Shower Stems |
Item | Replacement Stem |
For Use With | Bathtub and Shower Faucet Valves |
Finish | Unfinished |
Number of Holes | 0 |
Material of Construction | Brass |
Includes Check Stop | No |
Includes Plaster Guard | No |
CEC Compliant | Non CEC Compliant |
Features | 16-Point Broach |
Includes Handle | No |
Includes Stem | Yes |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Ligature Resistant | No |
Includes Valve | No |
Description
Faucet Valve Stem, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Length 5 1/4 in, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P188620LF)
- SHARKBITE FEMALE CONN 3/4X3/4"" CTS (25648)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- AMERIMAX HOME PRODUCTS 5 in. W White Aluminum K Slip Joint Connector (27209)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- ZORO SELECT Escutcheon Nipple, 3-1/4" L, Unfinished (30329)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- PROPLUS 2 x 2 No-Caulk Shower Drain Color/Finish Family (173226)
- Zoro Select Shower & Bathtub Parts